Shop All Wood Screws
Suburban Bolt And Supply
Wood Screw, #10, 1-3/4 in, Plain Brass Oval Head
Mfr # A3280120148V
Zoro # G703496114
Sold in multiples of 100 for $385.00
$385.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
- System of Measurement Inch
- Material Brass
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A3280120148V
- Zoro # G703496114
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-3/4 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Material | Brass |
Finish | Plain |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERAMP Clips, Prop Rod Clip (9201-0006)
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 5"" (N221-655)
- NEWPORT FASTENERS #12-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK (571779-100)
- DEWALT Double Double Lag Shield, 1/2" Dia, 2-1/2" L, Alloy Steel Plain, 25 PK (09525-PWR)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #8, 7/8 in, Flat Head (A0280100056F)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #12, 4 in, Flat Head (A0280140400F)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #12, 1-1/4 in, Flat Head (A0280140116F)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #12, 2 in, Flat Head (A0280140200F)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #10, 2-1/4 in, Zinc Plated Flat Head Phillips Drive (A0290120216FZ)
- BUILDRIGHT Wood Screw, #6, 1-1/2 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (07952)
- MIDWEST FASTENER Wood Screw, M7, 50 mm, Zinc Plated Steel Flat Head Hex Drive, 10 PK (38547)
- Suburban Bolt And Supply Wood Screws