Shop All Wing Nuts
Suburban Bolt And Supply
Wing Nut, #8-32, Steel, Zinc Plated
Mfr # A042010000W
Zoro # G103504525
product price: $0.20
/ea
Sold in multiples of 100 for $20.00
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Direction Right Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A042010000W
- Zoro # G103504525
- Country of Origin Unknown
- Category Wing Nuts
Dimensions
Thread Size | #8-32 |
Details
Item | Wing Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Handed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 1000 PK (53270)
- ZORO SELECT Thin Hex Nut, M27-3.00, Steel, Class 4, Zinc Plated, 13.50 mm Ht, 10 PK (M11360.270.0001)
- MIDWEST FASTENER Press Insert, #10-32 Int Thrd Sz, Brass, 6 PK (930447)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/8"-14, Steel, Grade C, Yellow Zinc, 7/16 in Ht, 5 PK (U12960.087.0002)
- SUBURBAN BOLT AND SUPPLY Wing Nut, 1/4"-20, Steel, Zinc Plated (A042016000WZ)
- SUBURBAN BOLT AND SUPPLY Wing Nut, 5/16"-18, Nylon, Plain (A842020000W)
- SUBURBAN BOLT AND SUPPLY Wing Nut, M6, Steel, Zinc Plated (A442006000WZ)
- ZORO SELECT Wing Nut, M4-0.70, Nylon, Plain, 0.48 mm Ht, 22-51/64 mm Max Wing Span, 10 PK (06M040070WN)
- MIDWEST FASTENER Wing Nut, 7/16"-20, Steel, Zinc Plated, 6 PK (39925)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.688 in Ht, 1.62 in Max Wing Span, 10 PK (0-DE-709B87-)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 0.688 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-DE-709BS7-)
- Suburban Bolt And Supply Wing Nuts