Shop All Wing Nuts
Suburban Bolt And Supply
Wing Nut, #6-32, Steel, Zinc Plated
Mfr # A042008000W
Zoro # G703504512
product price: $0.07
/ea
Sold in multiples of 200 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Direction Right Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A042008000W
- Zoro # G703504512
- Country of Origin Unknown
- Category Wing Nuts
Dimensions
Thread Size | #6-32 |
Details
Item | Wing Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Handed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 43/64 in L, Aluminum Body, 250 PK (AD68ABSLF200)
- STANLEY Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head, 1000 PK (SWKBBN100)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (U38405.125.0001)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08806)
- SUBURBAN BOLT AND SUPPLY Wing Nut, M6, Steel, Zinc Plated (A442006000WZ)
- SUBURBAN BOLT AND SUPPLY Wing Nut, 1/4"-20, Steel, Zinc Plated (A042016000WZ)
- SUBURBAN BOLT AND SUPPLY Wing Nut, 5/16"-18, Nylon, Plain (A842020000W)
- PEERLESS HARDWARE MFG Wing Nut, 3/8"-16, Steel, Plain (0-EF-780DS7-)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.59 in Ht, 1.30 in Max Wing Span, 25 PK (U16260.031.0001)
- ZORO SELECT Wing Nut, 3/8"-16, Stainless Steel, Plain, 0.79 in Ht, 1.44 in Max Wing Span, 5 PK (U51810.037.0001)
- MIDWEST FASTENER Wing Nut, 1/4"-20, 20 PK (39843)
- Suburban Bolt And Supply Wing Nuts