Shop All Wing Nuts
Suburban Bolt And Supply
Wing Nut, 5/8"-11, Steel, Zinc Plated
Mfr # A042040000W
Zoro # G803504528
product price: $1.49
/ea
Sold in multiples of 20 for $29.80
$29.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Direction Right Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A042040000W
- Zoro # G803504528
- Country of Origin Unknown
- Category Wing Nuts
Dimensions
Thread Size | 5/8"-11 |
Details
Item | Wing Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Handed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 1-1/4 in Shank, 1-1/2 in ID, Steel, Plain (K2028-AA)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Plain Stainless Steel Flat Head Torx Drive, 200 PK (U30115.016.0125)
- MIDWEST FASTENER 1/2" x 3" Plain Steel Tension Pins 4PK (72814)
- ZORO SELECT Internal and External Retaining Ring Assortment, Steel, Phosphate Finish, 24 Sizes (JBDL24CFRCFS)
- SUBURBAN BOLT AND SUPPLY Wing Nut, 5/16"-18, Nylon, Plain (A842020000W)
- SUBURBAN BOLT AND SUPPLY Wing Nut, M6, Steel, Zinc Plated (A442006000WZ)
- SUBURBAN BOLT AND SUPPLY Wing Nut, 1/4"-20, Steel, Zinc Plated (A042016000WZ)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 0.688 in Ht, 1.06 in Max Wing Span, 10 PK (0-CD-719AS7-)
- DIXON Wing Nut, Plain, 2 in Ht (B27SC)
- ZORO SELECT Wing Nut, 1/4"-28, Nylon, Plain, 0.71 in Ht, 1.36 in Max Wing Span, 10 PK (0625028WN)
- ZORO SELECT Wing Nut, M4-0.70, Stainless Steel, Plain, 8.60 mm Ht, 17.60 mm Max Wing Span, 10 PK (WN5X00400-010P1)
- Suburban Bolt And Supply Wing Nuts