Shop All Wing Nuts
Suburban Bolt And Supply
Wing Nut, 1/2"-13, Steel, Zinc Plated
Mfr # A042032000WZ
Zoro # G303459465
product price: $0.73
/ea
Sold in multiples of 100 for $73.00
$73.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Direction Right Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A042032000WZ
- Zoro # G303459465
- Country of Origin Unknown
- Category Wing Nuts
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Wing Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Handed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 25 PK (U37183.043.0001)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 50 PK (M07000.100.0100)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 18 in Shank, 1-1/2 in ID, Steel, Galvanized (N2008-18)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK (U01000.025.0062)
- SUBURBAN BOLT AND SUPPLY Wing Nut, 3/8"-16, Steel, Zinc Plated (A042024000WZ)
- SUBURBAN BOLT AND SUPPLY Wing Nut, 5/16"-18, Nylon, Plain (A842020000W)
- SUBURBAN BOLT AND SUPPLY Wing Nut, M6, Steel, Zinc Plated (A442006000W)
- SUBURBAN BOLT AND SUPPLY Wing Nut, M6, Steel, Zinc Plated (A442006000WZ)
- SUBURBAN BOLT AND SUPPLY Wing Nut, 1/4"-20, Steel, Zinc Plated (A042016000WZ)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.66 in Ht, 1-1/4 in Max Wing Span, 1250 PK (B16250.031.0001)
- MIDWEST FASTENER Wing Nut, 1/4"-28, Steel, Zinc Plated, 25 PK (71746)
- Suburban Bolt And Supply Wing Nuts