Shop All Wing Nuts
Suburban Bolt And Supply
Wing Nut, #10-32, Steel, Zinc Plated
Mfr # A043012000W
Zoro # G803504511
Sold in multiples of 200 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Direction Right Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A043012000W
- Zoro # G803504511
- Country of Origin Unknown
- Category Wing Nuts
Dimensions
Thread Size | #10-32 |
Details
Item | Wing Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Handed |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 8-32, 3 ft, Steel, Grade A, Plain Finish (U20200.016.3600)
- PRIME-LINE Carriage Bolts 3/8in-16 X 3-1/2in Grade 18-8 Stainless Steel 10PK (9063771)
- HERITAGE X-Washer Split Retaining Ring, Steel Zinc Plated Finish, 1/2 in Shaft Dia (XRING-0500)
- MIDWEST FASTENER External Retaining Ring, Steel 1-3/4 in Shaft Dia, 4 PK (32136)
- SUBURBAN BOLT AND SUPPLY Wing Nut, M6, Steel, Zinc Plated (A442006000WZ)
- SUBURBAN BOLT AND SUPPLY Wing Nut, 1/4"-20, Steel, Zinc Plated (A042016000WZ)
- SUBURBAN BOLT AND SUPPLY Wing Nut, 3/8"-16, Steel, Zinc Plated (A042024000WZ)
- SUBURBAN BOLT AND SUPPLY Wing Nut, 5/16"-18, Nylon, Plain (A842020000W)
- SUBURBAN BOLT AND SUPPLY Wing Nut, M6, Steel, Zinc Plated (A442006000W)
- ZORO SELECT Wing Nut, 1/4"-20, Stainless Steel, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 10 PK (U51810.025.0001)
- X1 TOOLS Wing Nut, 1/4"-20, 200 PK (X1E-CON-WIG-NUT-1020x200)
- Suburban Bolt And Supply Wing Nuts