Shop All Wedge Anchors
Suburban Bolt And Supply
Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel
Mfr # A04107415IMP
Zoro # G803505013
product price: $0.60
/ea
Sold in multiples of 50 for $30.00
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/8"
- Overall Length 3-3/4"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A04107415IMP
- Zoro # G803505013
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3-3/4" |
Details
Item | Wedge Anchor |
Material | Carbon Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK (00899)
- PRIME-LINE Hex Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 50 PK (9086637)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 1/2 in Bore Dia. (HO-150SS)
- KIPP Cap Nut, M8, Stainless Steel, Polished, 12 mm H (K1332.08)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 2-3/4" L, Carbon Steel (A04107420)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 7" L, Carbon Steel (A04107426)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 4-1/2" L, Carbon Steel (A04107423)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel (A04107624)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1" Dia., 6" L, Carbon Steel (A04107461)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3" L, 18-8 Stainless Steel Plain, 10 PK (U70420.037.0300)
- POWERS 7/8in x 10in Power-Stud+ SD1 Wedge Expansion Anchors, Carbon Steel Zinc Plated, 10PK (POW 7454SD1)
- Suburban Bolt And Supply Wedge Anchors