Shop All Wedge Anchors
Suburban Bolt And Supply
Wedge Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel
Mfr # A04107412
Zoro # G803505006
product price: $1.29
/ea
Sold in multiples of 50 for $64.50
$64.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/8"
- Overall Length 2-3/4"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A04107412
- Zoro # G803505006
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 2-3/4" |
Details
Item | Wedge Anchor |
Material | Carbon Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55060.040.0020)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 6 PK (69127)
- ZORO SELECT Wood Screw, #5, 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.012.0062)
- ZORO SELECT Hex Nut, M56-2.00, Steel, Class 8, Black Oxide, 45 mm Ht (M01120.560.0200)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1" Dia., 6" L, Carbon Steel (A04107461)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 2-3/4" L, Carbon Steel (A04107420)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 4-1/2" L, Carbon Steel (A04107423)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 7" L, Carbon Steel (A04107426)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel (A04107624)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.1000)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 4-1/2" L, Carbon Steel Zinc Plated, 50 PK (7423SD1-PWR)
- Suburban Bolt And Supply Wedge Anchors