Shop All Wedge Anchors
Suburban Bolt And Supply
Wedge Anchor, 1/4" Dia., 3-1/4" L, Stainless Steel
Mfr # A04107304
Zoro # G703505007
product price: $4.75
/ea
Sold in multiples of 10 for $47.50
$47.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Overall Length 3-1/4"
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A04107304
- Zoro # G703505007
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3-1/4" |
Details
Item | Wedge Anchor |
Material | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1/2 in L, 1/8 in Sq, 10 PK (WWG-35233)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 19/64 in L, Aluminum Body, 250 PK (AD62ABS200)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.32 in Flange Dia., 0.43 in L, Aluminum, 100 PK (U69335.019.0131)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0050 In, 12 In (17315)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 4-1/2" L, Carbon Steel (A04107423)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 7" L, Carbon Steel (A04107426)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 2-3/4" L, Carbon Steel (A04107420)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1" Dia., 6" L, Carbon Steel (A04107461)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel (A04107624)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/4" Dia., 8-1/2" L, Steel Galvanized, 5 PK (2834812)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 6" L, 18-8 Stainless Steel Plain, 2 PK (U70420.062.0600)
- Suburban Bolt And Supply Wedge Anchors