Shop All Thumb Screws
Suburban Bolt And Supply
U-Drive Screw, #4 Thread Size, Round, Steel, 3/8 in Lg
Mfr # A0150060024
Zoro # G703505687
product price: $0.08
/ea
Sold in multiples of 200 for $16.00
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4
- Head Shape Round
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0150060024
- Zoro # G703505687
- Country of Origin Unknown
- Category Thumb Screws
Dimensions
Thread Size | #4 |
Fastener Length | 3/8 in |
Details
Head Shape | Round |
Material | Steel |
Item | U-Drive Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 40mm L., PK50 (M39080.060.0040)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 50 PK (50523)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9181-BEV-H)
- HAMPTON 5/16 in. X 3-1/4 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-443)
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #00 Thread Size, Round, Steel, 1/8 in Lg (A0150010008)
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #6 Thread Size, Round, Steel, 3/8 in Lg (A0150080024)
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #6 Thread Size, Round, Steel, 1/4 in Lg (A0150080016)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 1/16 in Head Ht, 3/8 in Lg, 1000 PK (UDI0-200370-1000P)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Plain 18-8 Stainless Steel, 13/16 in Head Ht, 2 in Lg (TSIX0370200P-001P)
- MORTON Thumb Screw, 1/2"-13 Thread Size, Black Oxide Steel, 5/16" Head Ht (KK-5010)
- ZORO SELECT U-Drive Screw, #8 Thread Size, Round, Zinc Plated Steel, 113/1000 Head Ht, 3/8 in Lg, 100 PK (DS-0806-100)
- Suburban Bolt And Supply Thumb Screws