Shop All Thumb Screws
Suburban Bolt And Supply
U-Drive Screw, #2 Thread Size, Round, Steel, 1/8 in Lg
Mfr # A0150040008
Zoro # G103505676
Sold in multiples of 200 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #2
- Head Shape Round
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0150040008
- Zoro # G103505676
- Country of Origin Unknown
- Category Thumb Screws
Dimensions
Thread Size | #2 |
Fastener Length | 1/8 in |
Details
Head Shape | Round |
Material | Steel |
Item | U-Drive Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Gr M6, Flat, 20mm L, PK25 (M07810.060.0020)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Torx Drive, 48 PK (56045)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 150 mm L, 10 PK (M04100.160.0150)
- ZORO SELECT Underlayment Nail, 1/4 In., PK252 (106110178)
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #6 Thread Size, Round, Steel, 3/8 in Lg (A0150080024)
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #00 Thread Size, Round, Steel, 1/8 in Lg (A0150010008)
- SUBURBAN BOLT AND SUPPLY Thumb Screw, M6-1.00 Thread Size, Wing, Plain Steel, 40 mm Lg (A4300060040W)
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #6 Thread Size, Round, Steel, 1/4 in Lg (A0150080016)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing, Zinc Plated Iron, 0.65 to 0.79 in Head Ht, 1 in Lg (WSI03701000-001P)
- ZORO SELECT U-Drive Screw, #2 Thread Size, Plain 300 Stainless Steel, 8/125 Head Ht, 3/16 in Lg, 100 PK (DSS-0203-100)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Plain 18-8 Stainless Steel, 13/16 in Head Ht, 1 in Lg (TSIX0370100P-001P)
- Suburban Bolt And Supply Thumb Screws