Shop All Thumb Screws
Suburban Bolt And Supply
U-Drive Screw, #14 Thread Size, Round, Steel, 1 in Lg
Mfr # A0150160100
Zoro # G703505694
product price: $0.34
/ea
Sold in multiples of 50 for $17.00
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #14
- Fastener Length 1 in
- Head Shape Round
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0150160100
- Zoro # G703505694
- Country of Origin Unknown
- Category Thumb Screws
Dimensions
Thread Size | #14 |
Fastener Length | 1 in |
Details
Head Shape | Round |
Material | Steel |
Item | U-Drive Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT L-Hook, 3/8"-16, 8" L, Carbon Steel Hot Dipped Galvanized (45207)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 25mm L, PK25 (M07840.080.0025)
- ZORO SELECT Jam Nut, 3/8"-24, Steel, Grade 8, Zinc Plated, 15/64 in Ht, 25 PK (U11374.037.0001)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 9-1/2 in L, 5 PK (U01200.062.0950)
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #6 Thread Size, Round, Steel, 3/8 in Lg (A0150080024)
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #6 Thread Size, Round, Steel, 1/4 in Lg (A0150080016)
- SUBURBAN BOLT AND SUPPLY Thumb Screw, M6-1.00 Thread Size, Wing, Plain Steel, 40 mm Lg (A4300060040W)
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #00 Thread Size, Round, Steel, 1/8 in Lg (A0150010008)
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #2 Thread Size, Round, Steel, 1/8 in Lg (A0150040008)
- AMPG Thumb Screw, 1/4"-20 Thread Size, Knurl High Head Shoulder, Plain 18-8 Stainless Steel, 1 in Lg (Z2346SS)
- ZORO SELECT Thumb Screw, M4-0.70 Thread Size, Rounded Wing, Zinc Plated Iron, 10 1/2 mm Head Ht, 16 mm Lg (WS6S040160-001P1)
- Suburban Bolt And Supply Thumb Screws