Shop All U-Bolts
Suburban Bolt And Supply
U-Bolt with Mounting Plates, 1/4"-20, 1-1/2 in Wd, 2-3/4 in Ht
Mfr # A040502290
Zoro # G703505717
product price: $2.55
/ea
Sold in multiples of 20 for $51.00
$51.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Inside Height 2-3/4 in
- Inside Width/Diameter 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A040502290
- Zoro # G703505717
- Country of Origin Unknown
- Category U-Bolts
Dimensions
Thread Size | 1/4"-20 |
Inside Height | 2-3/4 in |
Inside Width/Diameter | 1-1/2 in |
Details
Item | U-Bolt with Mounting Plates |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Eye Bolt 7/32", Steel, Zinc Plated, 50 PK (51006)
- ROTOR CLIP External-E E-Clip, Stainless Steel Passivated Finish, 0.438 in Shaft Dia (E-043-SS)
- ZORO SELECT Round Eye Nut, M20-2.50 Thread Size, 16 mm Thread Lg, Steel, Zinc Plated (RN5822000-002P2)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/8 in Inside Dia (33341)
- PROSOURCE Square U-Bolt, 5/16", 2 in Wd, 7 in Ht, Steel, 10 PK (LR352)
- ZORO SELECT Round U-Bolt, 5/8"-11, 8 3/4 in Wd, 11 1/8 in Ht, Plain Stainless Steel (U17277.062.0800)
- HAMPTON Square U-Bolt, 3/8", 4 in Wd, 6 in Ht, Zinc Plated Steel (02-3452-507)
- C.E. SMITH Square U-Bolt, 0.5" Ht, Zinc Steel (15260A)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 9/16 in Wd, 5 3/4 in Ht, Hot Dipped Galvanized Steel (U17274.050.0300)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 2 5/8 in Ht, Hot Dipped Galvanized Steel (53420 8)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 9 in Ht, Plain Stainless Steel (U17267.037.0609)
- Suburban Bolt And Supply U-Bolts