Shop All U-Bolts
Suburban Bolt And Supply
U-Bolt, 3/8"-16, 2 in Wd, 5 in Ht
Mfr # A040510103
Zoro # G503505733
product price: $6.65
/ea
Sold in multiples of 20 for $133.00
$133.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Inside Height 5 in
- Inside Width/Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A040510103
- Zoro # G503505733
- Country of Origin Unknown
- Category U-Bolts
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 5 in |
Inside Width/Diameter | 2 in |
Details
Item | U-Bolt |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M18-2.5mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.180.1000)
- PRIME-LINE Socket Head Cap Screw Allen Drive #6-32 X 2in Grade 18-8 Stainless Steel 10PK (9177324)
- MIDWEST FASTENER 1/8" x 1" 18-8 Stainless Steel Tension Pins 15PK (38885)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL040444GR)
- TIE DOWN MARINE Ublt-Gsq1-5/8X3-9, #86227 (86227)
- TIE DOWN MARINE Ubolt-1/2 X 3.06 Galv, #86336 (86336)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 1/2 in Wd, 3 3/16 in Ht, Black Oxide Steel (U17242.031.0200)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/4 in Wd, 3 in Ht, Hot Dipped Galvanized Steel, 10 PK (53032 3)
- TIE DOWN MARINE U-Bolt-Sq 3-1/8X3, #86205 (86205)
- ZORO SELECT Round U-Bolt, 5/8"-11, 8 3/4 in Wd, 11 1/8 in Ht, Plain Stainless Steel (U17277.062.0800)
- ZORO SELECT Round U-Bolt, 1/4"-20, 3/4 in Wd, 2 1/4 in Ht, Black Oxide Steel, 10 PK (U17242.025.0038)
- Suburban Bolt And Supply U-Bolts