Shop All Thumb Screws
Suburban Bolt And Supply
Thumb Screw, 1/4"-20 Thread Size, Zinc Plated Steel, 1-1/4 in Lg
Mfr # A0300160116THZ
Zoro # G603487410
product price: $0.67
/ea
Sold in multiples of 50 for $33.50
$33.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Fastener Length 1-1/4 in
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0300160116THZ
- Zoro # G603487410
- Country of Origin Unknown
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/4 in |
Details
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 PSI |
Item | Thumb Screw |
Head Type | Thumb |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, SS, 1/4 D x7/8 In L, PK25 (MS16555-647)
- G.L. HUYETT Threaded Rod, 3/8"-24, Plain Finish (TF-0375-36)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 10 PK (N01200.062.0100)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length (A0440200116)
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #00 Thread Size, Round, Steel, 1/8 in Lg (A0150010008)
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #6 Thread Size, Round, Steel, 1/4 in Lg (A0150080016)
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #6 Thread Size, Round, Steel, 3/8 in Lg (A0150080024)
- PRIME-LINE Thumb Screw, No Shoulder 1/4in-20 X 1in Zinc Plated Steel 25PK (9045426)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 300 PK (5024T)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 3 1/2 in Lg (Z2200)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Plain 18-8 Stainless Steel, 5 mm Head Ht, 11 mm Lg, 5 PK (RMM3479-SS)
- Suburban Bolt And Supply Thumb Screws