Shop All Thumb Screws
Suburban Bolt And Supply
Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 3/4 in Lg
Mfr # A0300160048WZ
Zoro # G303486683
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Head Shape Wing
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0300160048WZ
- Zoro # G303486683
- Country of Origin Unknown
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Details
Head Shape | Wing |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Tensile Strength | 60,000 psi |
Item | Thumb Screw |
Head Type | Wing |
System of Measurement | Inch |
Thread Direction | Right Hand |
Standards | ASME B18.6.3 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Nut, M2-0.40, Nylon, Not Graded, Plain, 1.20 mm Ht, 25 PK (04M020040HN)
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x3/4, PK50 (U07840.043.0075)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 10 PK (2612234)
- CREATIVE PRODUCTS 500 Pack - 10 X 1 Truss Octa T-3 Self Drilling, G-2 Coated (SP-101TOT3G2-500)
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #00 Thread Size, Round, Steel, 1/8 in Lg (A0150010008)
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #6 Thread Size, Round, Steel, 3/8 in Lg (A0150080024)
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #6 Thread Size, Round, Steel, 1/4 in Lg (A0150080016)
- MORTON Thumb Screw, 5/16"-18 Thread Size, Knurled, Zinc Plated Steel, 7/16" Head Ht (TS-309)
- MORTON Thumb Screw, M5 Thread Size, Black Oxide Carbon Steel, 4mm Head Ht (362005016)
- FASCOMP Thumb Screw, #10-32 Thread Size, Stainless Steel, 3/8 in Lg (FC7133-SS)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 3/4 in Lg, 2 PK (Z0676)
- Suburban Bolt And Supply Thumb Screws