Shop All Thumb Screws
Suburban Bolt And Supply
Thumb Screw, #10-24 Thread Size, Zinc Plated Steel, 1 in Lg
Mfr # A0300120100THZ
Zoro # G903486175
product price: $0.21
/ea
Sold in multiples of 100 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 PSI
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0300120100THZ
- Zoro # G903486175
- Country of Origin Unknown
- Category Thumb Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1 in |
Details
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 PSI |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Thumb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Press Insert, #2-56 Int Thrd Sz, 3/16 in L, 9/64 in Dia., Brass, Plain, 50 PK (260-002-RS-PK50)
- TAMPER-PRUF SCREWS 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122230)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.39 in L, Stainless Steel Body, 1000 PK (SSD44SSBS)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 7 mm Shaft Dia, 10 PK (DE-6SA)
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #00 Thread Size, Round, Steel, 1/8 in Lg (A0150010008)
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #6 Thread Size, Round, Steel, 1/4 in Lg (A0150080016)
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #6 Thread Size, Round, Steel, 3/8 in Lg (A0150080024)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 3/32 in Head Ht, 1/4 in Lg, 1000 PK (UDI0-500250-1000P)
- MORTON Thumb Screw, #8-32 Thread Size, Machined Finish Brass, 5/16" Head Ht (5185)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 14 4/5 mm Head Ht (WS6X08025-001P1)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 11/16 in Head Ht, 1 in Lg (Z2130)
- Suburban Bolt And Supply Thumb Screws