Shop All Lock Nuts
Suburban Bolt And Supply
Stover Lock Nut, M10, Steel, Zinc Plated
Mfr # A44201000ST
Zoro # G503507737
product price: $0.33
/ea
Sold in multiples of 100 for $33.00
$33.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Type Stover
- Material Steel
- Finish Zinc Plated
- System of Measurement Metric
- Thread Direction Right Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A44201000ST
- Zoro # G503507737
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | M10 |
Details
Item | Lock Nut |
Lock Type | Stover |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Direction | Right Handed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 50 PK (LWLIS050USA-050BX)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 10 PK (M07400.200.0040)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (M07000.080.0018)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 5 in Shoulder Lg, Alloy Steel (U07111.100.0500)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1"-8, Steel, Grade 8, Plain (A042100000J8)
- SUBURBAN BOLT AND SUPPLY Stover Lock Nut, M6, Steel, Plain (A44200600ST)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M6, Stainless Steel, Plain (A64200600NE)
- SUBURBAN BOLT AND SUPPLY Center-Lock Distorted Thread Reversible Lock Nut, 1/2"-13, Steel, Zinc Plated (A042032000R)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M36, Steel, Plain (A44203600NE)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M14, Steel, Plain (A442014000J)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Nylon, Black Oxide, 0.464 in Ht, 300 PK (50NSB)
- Suburban Bolt And Supply Lock Nuts