Shop All Lock Nuts
Suburban Bolt And Supply
Stover Lock Nut, 5/16"-24, Steel, Grade C, Zinc Plated
Mfr # A04302000STZ
Zoro # G603497365
product price: $0.11
/ea
Sold in multiples of 100 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Type Stover
- Material Steel
- Material Grade/Class Grade C
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A04302000STZ
- Zoro # G603497365
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-24 |
Details
Item | Lock Nut |
Lock Type | Stover |
Material | Steel |
Material Grade/Class | Grade C |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Handed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Thin Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Steel (73081)
- STANLEY ENGINEERED FASTENING Thread Repair Kit M10 x 1.25in. (5543-10)
- ZORO SELECT Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 45 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.060.0045)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 6 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0600)
- SUBURBAN BOLT AND SUPPLY Stover Lock Nut, 1/4"-20, Steel, Grade C, Zinc Plated (A04201600STZ)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 5/8"-11, Steel, Class 2H (A042040ANCO)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 7/8"-9, Steel, Class 2H (A042056ANCO)
- SUBURBAN BOLT AND SUPPLY Nylon Insert Lock Nut, 3/8"-16, Nylon, Zinc Plated (A0420240NTE)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M3, Steel, Plain (A44200300NE)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M24-2.00, Steel, Plain (A44302400NE)
- ZORO SELECT Nylon Insert Lock Nut, #2-56, 18-8 Stainless Steel, Not Graded, Plain, 9/64 in Ht, 50 PK (U51738.008.0001)
- Suburban Bolt And Supply Lock Nuts