Shop All Lock Nuts
Suburban Bolt And Supply
Stover Lock Nut, 3/8"-16, Steel, Grade C, Yellow Zinc
Mfr # A04202400STZYD
Zoro # G703504635
Sold in multiples of 100 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Type Stover
- Material Steel
- Material Grade/Class Grade C
- Finish Yellow Zinc
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A04202400STZYD
- Zoro # G703504635
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Lock Nut |
Lock Type | Stover |
Material | Steel |
Material Grade/Class | Grade C |
Finish | Yellow Zinc |
System of Measurement | Inch |
Thread Direction | Right Handed |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Conical Plug, 7/8" L, Plastic, 500 PK (07894)
- MIDWEST FASTENER Blind Rivet, Dome Head, 5/32 in Dia., 1/8 in L, Steel Body, 100 PK (51087)
- ZORO SELECT 1-1/8"-7 Low Carbon Steel Plain Finish Square Nut - Regular (U11120.112.0001)
- NELSON STUD WELDING Weld Stud, #8-32, 3/8 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 1000 PK (101-208-231-G1000)
- SUBURBAN BOLT AND SUPPLY Stover Lock Nut, 3/8"-24, Steel, Grade C, Yellow Zinc (A04302400STZYD)
- SUBURBAN BOLT AND SUPPLY Stover Lock Nut, 1/4"-20, Steel, Grade C, Zinc Plated (A04201600STZ)
- SUBURBAN BOLT AND SUPPLY Flexible Top Lock Nut, 5/16"-24, Steel, Zinc Plated (A0430200FXTZ)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M12-1.25, Steel, Plain (A443012000J)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M12, Steel, Class 10, Plain (A44201200NECL10)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 7/8"-14, Stainless Steel (A24305600NE)
- MIDWEST FASTENER Lock Nut, 1"-8, Steel, Zinc Plated, 10 PK (09235)
- Suburban Bolt And Supply Lock Nuts