Shop All Square Head Bolts
Suburban Bolt And Supply
Square Head Bolt, Steel, Grade 8, Plain, 3/4"-10 Thread Size, 4-1/2" Lg
Mfr # A03704804328
Zoro # G703501931
product price: $12.85
/ea
Sold in multiples of 5 for $64.25
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Material Steel
- Finish Plain
- Head Type External Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A03704804328
- Zoro # G703501931
- Country of Origin Unknown
- Category Square Head Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 4-1/2" |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Item | Square Head Bolt |
Head Type | External Square |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, 1/4"-20, 1/2 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain, 2 PK (Z4185-SS)
- BUILDRIGHT Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 206 PK (09775)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Yellow Finish, 6 PK (65531)
- USA INDUSTRIALS #10-32 x 3/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-384)
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, Steel, Grade 8, Plain, 5/8"-11 Thread Size, 2-1/2" Lg (A03704002328)
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, Steel, Grade 8, Plain, #1-8 Thread Size, 16" Lg (A03710016008)
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, Steel, Grade 8, Plain, 1/2"-13 Thread Size, 10" Lg (A03703210008)
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, Steel, Grade 8, Plain, #1-8 Thread Size, 11" Lg (A03710011008)
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, Steel, Plain, 5/8"-11 Thread Size, 10" Lg (A0370401000)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 1-3/8" Lg, 50 PK (09216)
- MIDWEST FASTENER Square Head Bolt, 18-8 Stainless Steel, 1/4"-20 Thread Size, 1" Lg, 50 PK (53703)
- Suburban Bolt And Supply Square Head Bolts