Shop All Square Head Bolts
Suburban Bolt And Supply
Square Head Bolt, Steel, Grade 8, Plain, #1-8 Thread Size, 16" Lg
Mfr # A03710016008
Zoro # G803501961
product price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size #1-8
- Material Steel
- Finish Plain
- Head Type External Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A03710016008
- Zoro # G803501961
- Country of Origin Unknown
- Category Square Head Bolts
Dimensions
Thread Size | #1-8 |
Fastener Length | 16" |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Item | Square Head Bolt |
Head Type | External Square |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.019.0150)
- NEWPORT FASTENERS 3/8 x 15/16 Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW03000GP)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 5/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041044GR)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.050.2400)
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, Steel, Grade 8, Plain, 5/8"-11 Thread Size, 2-1/2" Lg (A03704002328)
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, Steel, Plain, 5/8"-11 Thread Size, 10" Lg (A0370401000)
- NEWPORT FASTENERS Square Head Bolt, Steel, Plain, 5/16"-18 Thread Size, 2-1/2" Lg, 500 PK (980896)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 1-1/4" Lg, 10 PK (71722)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M16-2.00 Thread Size, 90 mm Lg, 10 PK (M01030.160.0090)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M8-1.25 Thread Size, 35 mm Lg, 100 PK (M01030.080.0035)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 3" Lg, 10 PK (71727)
- Suburban Bolt And Supply Square Head Bolts