Shop All Square Head Bolts
This Product is Discontinued
Suburban Bolt And Supply
Square Head Bolt, 1-1/2"-6 Thread Size, 28" Lg (Discontinued)
Mfr # A0371322800SQ
Zoro # G203501950
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1-1/2"-6
- Fastener Length 28"
- Head Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0371322800SQ
- Zoro # G203501950
- Country of Origin Unknown
- Category Square Head Bolts
Dimensions
Thread Size | 1-1/2"-6 |
Fastener Length | 28" |
Details
System of Measurement | Inch |
Item | Square Head Bolt |
Head Type | Square |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.