Shop All Split Lock Washers
Suburban Bolt And Supply
Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish
Mfr # A0580200000Z
Zoro # G203500502
product price: $0.04
/ea
Sold in multiples of 200 for $8.00
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 5/16 in
- Outside Diameter 0.583 in
- Minimum Thickness 0.078 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0580200000Z
- Zoro # G203500502
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | 5/16 in |
Outside Diameter | 0.583 in |
Inside Diameter | 0.322 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.078 in |
System of Measurement | Inch |
Rockwell Hardness | C38 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51320.025.0400)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07566.062.0400)
- MIDWEST FASTENER 3/18"-16 x 6 in Phillips Flat Machine Screw, Plain Stainless Steel, 2 PK (37806)
- MIDWEST FASTENER #10 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (36208)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 3/4 in Galvanized Finish (A0580480000G)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 1-3/8 in Steel, Plain Finish (A0581240000)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size M5 Steel, Plain Finish (A45800500NL)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size #10 Steel, Plain Finish (A0580120000HC)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size M12 Steel, Plain Finish (A4580120000H)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish (A2580480000HC)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Cadmium Finish, 1000 PK (MS35338-50CD)
- Suburban Bolt And Supply Split Lock Washers