Shop All Split Lock Washers
Suburban Bolt And Supply
Split Lock Washer, For Screw Size 5/16 in Steel, Galvanized Finish
Mfr # A0580200000G
Zoro # G103500558
product price: $0.09
/ea
Sold in multiples of 200 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Outside Diameter 0.583 in
- Minimum Thickness 0.078 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0580200000G
- Zoro # G103500558
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | 5/16 in |
Outside Diameter | 0.583 in |
Inside Diameter | 0.322 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 0.078 in |
System of Measurement | Inch |
Rockwell Hardness | C38 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Set Screws, Cup Point, M6-1.0 x 6mm, Alloy Steel, Hex Socket, , 100PK (666685-100)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in L, 5 PK (U51000.043.0350)
- AVK Rivet Nut, M6-1.00 Thread Size, 110.56 mm Flange Dia., 14.73 mm L, Steel, 25 PK (AKS4T-610-4.2)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Zinc Yellow Finish, 100 PK (U38405.037.0001)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size #10 Steel, Plain Finish (A0580120000HC)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish (A4580100000Z)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size M5 Steel, Plain Finish (A45800500NL)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size M12 Steel, Plain Finish (A4580120000H)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 3/4 in Galvanized Finish (A0580480000G)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size #12 Steel, Plain Finish (A0580140000HC)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 8 mm Steel, Zinc Plated Finish, 25 PK (77203)
- Suburban Bolt And Supply Split Lock Washers