Shop All Split Lock Washers
Suburban Bolt And Supply
Split Lock Washer, For Screw Size 3/4 in Galvanized Finish
Mfr # A0580480000G
Zoro # G803500438
product price: $0.68
/ea
Sold in multiples of 50 for $34.00
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Outside Diameter 1.265 in
- Minimum Thickness 0.188 in
- System of Measurement Inch
- Inside Diameter 0.766 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0580480000G
- Zoro # G803500438
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | 3/4 in |
Outside Diameter | 1.265 in |
Inside Diameter | 0.766 in |
Details
Item | Split Lock Washer |
Finish | Galvanized |
Minimum Thickness | 0.188 in |
System of Measurement | Inch |
Rockwell Hardness | C38 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 5 PK (Z0484)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 3/4", 2 in Shank, 1-1/2 in ID, Stainless Steel, Polished (SSS034)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54501)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1 1/2 in OD, 2 PK (ZA0232-AL28)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size #10 Steel, Plain Finish (A0580120000HC)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish (A0580320000Z)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish (A2580480000HC)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size M5 Steel, Plain Finish (A45800500NL)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish (A4580100000Z)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size M12 Steel, Plain Finish (A4580120000H)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Hot Dipped Galvanized Finish, 1000 PK (50WSG)
- Suburban Bolt And Supply Lock Washers