Shop All Split Lock Washers
Suburban Bolt And Supply
Split Lock Washer, For Screw Size #12 Steel, Plain Finish
Mfr # A0580140000HC
Zoro # G703500590
product price: $0.04
/ea
Sold in multiples of 300 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Outside Diameter 0.331 in
- Minimum Thickness 0.078 in
- Standards RoHS 3, REACH COMPLIANT, COTS-Exempt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0580140000HC
- Zoro # G703500590
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | #12 |
Outside Diameter | 0.331 in |
Inside Diameter | 0.227 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.078 in |
Standards | RoHS 3, REACH COMPLIANT, COTS-Exempt |
System of Measurement | Inch |
Rockwell Hardness | C35 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg (Z0782)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 100 PK (08993)
- E-Z LOK Thin Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel (319-8)
- ZORO SELECT Carriage Bolt, 1/2-13x1 3/4 L, Pk25 (U08320.050.0175)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size #10 Steel, Plain Finish (A0580120000HC)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish (A0580320000Z)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 1-3/8 in Steel, Plain Finish (A0581240000)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 3/4 in Galvanized Finish (A0580480000G)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size M12 Steel, Plain Finish (A4580120000H)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size M5 Steel, Plain Finish (A45800500NL)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Alloy Steel, Zinc Yellow Finish, 300 PK (62WS8)
- Suburban Bolt And Supply Split Lock Washers