Shop All Split Lock Washers
Suburban Bolt And Supply
Split Lock Washer, For Screw Size 1/2 in Zinc Yellow Finish
Mfr # A0580320000ZYD
Zoro # G103500411
Sold in multiples of 100 for $23.00
$23.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Yellow
- For Screw Size 1/2 in
- Outside Diameter 0.869 in
- Minimum Thickness 0.125 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0580320000ZYD
- Zoro # G103500411
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 0.869 in |
Inside Diameter | 0.512 in |
Details
Item | Split Lock Washer |
Finish | Zinc Yellow |
Minimum Thickness | 0.125 in |
System of Measurement | Inch |
Rockwell Hardness | C38 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY 2230 Piece Metric 8.8 Coarse Thread Bolt and Nut Fastener Assortment (T2230HO88)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38210.050.0300)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.087.2400)
- ZORO SELECT Eye Bolt Without Shoulder, 5/8"-11, 3 in Shank, 1-3/8 in ID, Steel, Plain (U16180.062.0300)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size M12 Steel, Plain Finish (A4580120000H)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size #10 Steel, Plain Finish (A0580120000HC)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 3/4 in Galvanized Finish (A0580480000G)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size M5 Steel, Plain Finish (A45800500NL)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 1-3/8 in Steel, Plain Finish (A0581240000)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish (A4580100000Z)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 4500 PK (31WS)
- Suburban Bolt And Supply Lock Washers