Shop All Split Lock Washers
Suburban Bolt And Supply
Split Lock Washer, For Screw Size 1/2 in Plain Finish
Mfr # A05803200NL
Zoro # G803500421
product price: $2.89
/ea
Sold in multiples of 20 for $57.80
$57.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- For Screw Size 1/2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A05803200NL
- Zoro # G803500421
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | 1/2 in |
Details
Item | Split Lock Washer |
Finish | Plain |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x2 L, PK5 (U39080.075.0200)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 3 in, Steel, Black Oxide, 2 PK (40552)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Wafer Head Square Drive, 100 PK (KWDD10114)
- GRIP-RITE L-Hook, 6" L, Steel Hot Galvanized, 50 PK (126GAB50)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 1-3/8 in Steel, Plain Finish (A0581240000)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish (A4580100000Z)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size #10 Steel, Plain Finish (A0580120000HC)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish (A2580480000HC)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size M12 Steel, Plain Finish (A4580120000H)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish (A0580320000Z)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm Steel, Plain Finish, 30 PK (73987)
- Suburban Bolt And Supply Split Lock Washers