Shop All Split Lock Washers
Suburban Bolt And Supply
Split Lock Washer, For Screw Size 1-1/2 in Steel, Plain Finish
Mfr # A0581320000
Zoro # G203500632
product price: $3.95
/ea
Sold in multiples of 10 for $39.50
$39.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- For Screw Size 1-1/2 in
- Outside Diameter 2.419 in
- Minimum Thickness 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0581320000
- Zoro # G203500632
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | 1-1/2 in |
Outside Diameter | 2.419 in |
Inside Diameter | 1.534 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.375 in |
System of Measurement | Inch |
Rockwell Hardness | C38 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 12 mm L (ZS616M6X12)
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 5 PK (M07000.300.0080)
- ZORO SELECT Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 33/64 in L, 27/64 in Dia., Zinc Alloy, Plain, 50 PK (801032-13-PK50)
- TAMPER-PRUF SCREWS #10-32 x 2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121957)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size #10 Steel, Plain Finish (A0580120000HC)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 3/4 in Galvanized Finish (A0580480000G)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish (A4580100000Z)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size #12 Steel, Plain Finish (A0580140000HC)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size M12 Steel, Plain Finish (A4580120000H)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size M5 Steel, Plain Finish (A45800500NL)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK (U37000.050.0001)
- Suburban Bolt And Supply Split Lock Washers