Shop All Sleeve Anchors
Suburban Bolt And Supply
Sleeve Anchor, 5/8" Dia., 8-1/2" L
Mfr # A04106947
Zoro # G703506790
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Anchor Diameter 5/8"
- Overall Length 8-1/2"
- Head Type Hex Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A04106947
- Zoro # G703506790
- Country of Origin Unknown
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 8-1/2" |
Details
Item | Sleeve Anchor |
Head Type | Hex Nut |
Drive Type | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M4 , 18-8 Stainless Steel Plain Finish, 25 PK (31342)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 8 PK (63327)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Black Chrome Plated Steel, 1 in Length, 6 PK (33523)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Trim Head, Torx Drive (48451)
- L.H. DOTTIE Sleeve Anchor, 1/4" Dia., 1-21/32" L, Zinc Plated, 100 PK (SA14138)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 25 PK (U09200.037.0500)
- ZORO SELECT Sleeve Anchor, 5/8" Dia., 3" L, Steel Zinc Plated, 80 PK (B09100.062.0300)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Plain, 10 PK (1706SS0)
- VESTIL Sleeve Anchor, 3/4" Dia., 6" L, Steel Zinc Plated, 4 PK (AS-346-4PK)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 4-1/4" L, Stainless Steel Plain, 10 PK (06164S-PWR)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 5/16" Dia., 2-1/2" L, Stainless Steel Plain, 10 PK (1711SS0)
- Suburban Bolt And Supply Sleeve Anchors