Shop All Shoulder Bolts
Suburban Bolt And Supply
Shoulder Screw, M6 Thr Sz, 20 mm Thr Lg, 20 mm Shoulder Lg, Steel
Mfr # A4460060020H
Zoro # G603496504
product price: $5.69
/ea
Sold in multiples of 10 for $56.90
$56.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M6
- Shoulder Diameter M6
- Shoulder Length 20 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4460060020H
- Zoro # G603496504
- Country of Origin Unknown
- Category Shoulder Bolts
Dimensions
Thread Size | M6 |
Shoulder Diameter | M6 |
Shoulder Length | 20 mm |
Thread Length | 20 mm |
Diameter Thread Size | M6 |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Shoulder Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Concrete Screw, #8 Dia., Plastic Zinc Plated, 25 PK (MP10781)
- MIDWEST FASTENER Wood Screw, #8, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (62768)
- ZORO SELECT Wood Screw, #8, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0050)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #8-32, 316 Stainless Steel, Not Graded, 100 PK (867724-PR-100)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 1/2" Thr Sz, 1-1/2 in Thr Lg, 1-1/2 in Shoulder Lg, Steel (A0460320132Z)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, M16 Thr Sz, 60 mm Thr Lg, 60 mm Shoulder Lg, Steel (A4460160060U)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, M8 Thr Sz, 25 mm Thr Lg, 25 mm Shoulder Lg, Steel (A4460080025H)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 5/16" Thr Sz, 3/4 in Thr Lg, 3/4 in Shoulder Lg, Steel (A0460200048NP)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 1/2" Thr Sz, 7 in Thr Lg, 7 in Shoulder Lg, Steel (A0460320700)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, M10 Thr Sz, 40 mm Thr Lg, 40 mm Shoulder Lg, Steel (A4460100040)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 20 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK (M51044.100.0020)
- Suburban Bolt And Supply Shoulder Bolts