Shop All Shoulder Bolts
Suburban Bolt And Supply
Shoulder Screw, M24 Thr Sz, 120 mm Thr Lg, 120 mm Shoulder Lg, Steel
Mfr # A4460240120
Zoro # G203496300
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M24
- Shoulder Length 120 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4460240120
- Zoro # G203496300
- Country of Origin Unknown
- Category Shoulder Bolts
Dimensions
Thread Size | M24 |
Shoulder Diameter | M24 |
Shoulder Length | 120 mm |
Thread Length | 120 mm |
Diameter Thread Size | M24 |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Shoulder Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 100 PK (U07001.025.0150)
- ZORO SELECT #6-32 x 1/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.013.0025)
- ZORO SELECT Spring Pin, Sltd, 7/16inx3in, Pln, PK5 (U39100.043.0300)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK (931326)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 5/8" Thr Sz, 1 in Thr Lg, 1 in Shoulder Lg, Steel (A0460400132Z)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 1/2" Thr Sz, 1-1/2 in Thr Lg, 1-1/2 in Shoulder Lg, Steel (A0460320132NP)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 1/2" Thr Sz, 7 in Thr Lg, 7 in Shoulder Lg, Steel (A0460320700)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 3/8" Thr Sz, 2-1/2 in Thr Lg, 2-1/2 in Shoulder Lg, Steel (A0460240232U)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 1-1/4" Thr Sz, 4 in Thr Lg, 4 in Shoulder Lg, Steel (A0461160400)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 1-1/4" Thr Sz, 5 in Thr Lg, 5 in Shoulder Lg, Steel (A0461160500)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3-1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0325)
- Suburban Bolt And Supply Shoulder Bolts