Shop All Shoulder Bolts
Suburban Bolt And Supply
Shoulder Screw, M16 Thr Sz, 30 mm Thr Lg, 30 mm Shoulder Lg, Steel
Mfr # A4460160030H
Zoro # G303496491
product price: $15.99
/ea
Sold in multiples of 5 for $79.95
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M16
- Shoulder Length 30 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4460160030H
- Zoro # G303496491
- Country of Origin Unknown
- Category Shoulder Bolts
Dimensions
Thread Size | M16 |
Shoulder Diameter | M16 |
Shoulder Length | 30 mm |
Thread Length | 30 mm |
Diameter Thread Size | M16 |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Shoulder Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, 5/16"-18, 100 PK (V200 5/16-100)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-12, 12 in, Steel, Grade A, Zinc Plated Finish (U20365.150.1200)
- ZORO SELECT Dowel Pin, Steel, Plain, 7/16in.dia., PK25 (U39080.043.0100)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12706)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 1/2" Thr Sz, 7 in Thr Lg, 7 in Shoulder Lg, Steel (A0460320700)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, M16 Thr Sz, 25 mm Thr Lg, 25 mm Shoulder Lg, Steel (A4460160025)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 3/4" Thr Sz, 9 in Thr Lg, 9 in Shoulder Lg, Steel (A0460480900)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, M12 Thr Sz, 25 mm Thr Lg, 25 mm Shoulder Lg, Steel (A4460120025H)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 5/16" Thr Sz, 5/8 in Thr Lg, 5/8 in Shoulder Lg, Steel (A0460200040NP)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 5/16" Thr Sz, 1/2 in Thr Lg, 1/2 in Shoulder Lg, Stainless Steel (A2460200032)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/8 in Shoulder Lg, 18-8 Stainless Steel (SBFIX0250012L-005P1)
- Suburban Bolt And Supply Shoulder Bolts