Shop All Shoulder Bolts
Suburban Bolt And Supply
Shoulder Screw, M12 Thr Sz, 25 mm Thr Lg, 25 mm Shoulder Lg, Steel
Mfr # A4460120025
Zoro # G203460844
Sold in multiples of 25 for $357.25
$357.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M12
- Shoulder Length 25 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4460120025
- Zoro # G203460844
- Country of Origin Unknown
- Category Shoulder Bolts
Dimensions
Thread Size | M12 |
Shoulder Diameter | M12 |
Shoulder Length | 25 mm |
Thread Length | 25 mm |
Diameter Thread Size | M12 |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Sleeve Anchor, 1/2" Dia., 4" L, Steel Zinc Plated, 4 PK (AS-124-4PK)
- AMPG Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 1-1/2 in Lg (Z2165)
- AMPG Spherical Washer, Fits Bolt Size M12 Steel Case Hard, Black Ox Finish (Z9526F)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Plain Brass Oval Head Slotted Drive, 48 PK (61646)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 5/16" Thr Sz, 3/4 in Thr Lg, 3/4 in Shoulder Lg, Steel (A0460200048NP)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 5/16" Thr Sz, 1/2 in Thr Lg, 1/2 in Shoulder Lg, Stainless Steel (A2460200032)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, M10 Thr Sz, 40 mm Thr Lg, 40 mm Shoulder Lg, Steel (A4460100040)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 5/16" Thr Sz, 1-1/2 in Thr Lg, 1-1/2 in Shoulder Lg, Stainless Steel (A2460200132)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 1/2" Thr Sz, 7 in Thr Lg, 7 in Shoulder Lg, Steel (A0460320700)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, M16 Thr Sz, 25 mm Thr Lg, 25 mm Shoulder Lg, Steel (A4460160025)
- ZORO SELECT Tamper-Resistant Shoulder Screw, 1/4"-20 Thr Sz, 7/8 in Thr Lg, 1/4 in Shoulder Lg (5MA52)
- Suburban Bolt And Supply Shoulder Bolts