Shop All Shoulder Bolts
Suburban Bolt And Supply
Shoulder Screw, M10 Thr Sz, 40 mm Thr Lg, 40 mm Shoulder Lg, Steel
Mfr # A4460100040
Zoro # G903460687
product price: $10.75
/ea
Sold in multiples of 25 for $268.75
$268.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10
- Shoulder Diameter M10
- Shoulder Length 40 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4460100040
- Zoro # G903460687
- Country of Origin Unknown
- Category Shoulder Bolts
Dimensions
Thread Size | M10 |
Shoulder Diameter | M10 |
Shoulder Length | 40 mm |
Thread Length | 40 mm |
Diameter Thread Size | M10 |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 25 PK (U51010.037.0150)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , 18-8 Stainless Steel Plain Finish (WAS40434)
- FASCOMP Spacer, 5/16 RndX1/4, 192 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.192 in Inside Dia (FC1155-10-SS)
- DEWALT Steel Dropin Single Lag Shield, 3/8" Dia, 3/4" L, Steel Zinc Plated, 100 PK (06322-PWR)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 1/2" Thr Sz, 7 in Thr Lg, 7 in Shoulder Lg, Steel (A0460320700)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 3/4" Thr Sz, 7 in Thr Lg, 7 in Shoulder Lg, Steel (A0460480700)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 5/8" Thr Sz, 1 in Thr Lg, 1 in Shoulder Lg, Steel (A0460400132Z)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 3/8" Thr Sz, 2-1/4 in Thr Lg, 2-1/4 in Shoulder Lg, Steel (A0460240216N)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 3/8" Thr Sz, 2-1/2 in Thr Lg, 2-1/2 in Shoulder Lg, Steel (A0460240232U)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 5/16" Thr Sz, 1-1/2 in Thr Lg, 1-1/2 in Shoulder Lg, Stainless Steel (A2460200132)
- AMPG Shoulder Screw, 3A Thr Sz, 3/16 Thr Lg, 11/32 in Shoulder Lg, Titanium (STR70531C05.5-1)
- Suburban Bolt And Supply Shoulder Bolts