Shop All Shoulder Bolts
Suburban Bolt And Supply
Shoulder Screw, M10 Thr Sz, 20 mm Thr Lg, 20 mm Shoulder Lg, Steel
Mfr # A4460100020U
Zoro # G303496446
product price: $2.99
/ea
Sold in multiples of 20 for $59.80
$59.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10
- Shoulder Diameter M10
- Shoulder Length 20 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4460100020U
- Zoro # G303496446
- Country of Origin Unknown
- Category Shoulder Bolts
Dimensions
Thread Size | M10 |
Shoulder Diameter | M10 |
Shoulder Length | 20 mm |
Thread Length | 20 mm |
Diameter Thread Size | M10 |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Shoulder Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 1-1/2 in L, Polymer Coated, Flat Head, 35 Degrees, 1000 PK (PT-MC14815-1M)
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.160.1000)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M16-2.00, 27 mm Shank, 35 mm ID, Steel, Zinc Plated, 2 PK (RB580160-002P2)
- ZORO SELECT Standard Clevis Pin, 1/2 in Pin Dia, 3-1/2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWGCLPZBP077)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 1/2" Thr Sz, 1-1/2 in Thr Lg, 1-1/2 in Shoulder Lg, Steel (A0460320132Z)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 5/16" Thr Sz, 1/2 in Thr Lg, 1/2 in Shoulder Lg, Stainless Steel (A2460200032)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 3/8" Thr Sz, 2-1/2 in Thr Lg, 2-1/2 in Shoulder Lg, Steel (A0460240232U)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 5/16" Thr Sz, 1-1/2 in Thr Lg, 1-1/2 in Shoulder Lg, Stainless Steel (A2460200132)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 5/16" Thr Sz, 5/8 in Thr Lg, 5/8 in Shoulder Lg, Steel (A0460200040NP)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 1/2" Thr Sz, 7 in Thr Lg, 7 in Shoulder Lg, Steel (A0460320700)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 3/8 in Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel (STR40251C06H)
- Suburban Bolt And Supply Shoulder Bolts