Shop All Shoulder Bolts
Suburban Bolt And Supply
Shoulder Screw, 5/16" Thr Sz, 3/4 in Thr Lg, 3/4 in Shoulder Lg, Steel
Mfr # A0460200048NP
Zoro # G703495117
Sold in multiples of 20 for $69.80
$69.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"
- Shoulder Diameter 5/16 in
- Shoulder Length 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0460200048NP
- Zoro # G703495117
- Country of Origin Unknown
- Category Shoulder Bolts
Dimensions
Thread Size | 5/16" |
Shoulder Diameter | 5/16 in |
Shoulder Length | 3/4 in |
Thread Length | 3/4 in |
Diameter Thread Size | 5/16" |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Shoulder Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 25 PK (U51000.025.0350)
- POWERS 1/4in x 2-1/4in Power-Stud+ SD1 Strength Design Concrete Wedge Anchors & Exp Clips, 100PK (POW 7402SD1)
- BOSTITCH Collated Framing Nail, 1-3/4 in L, 11 ga, Full Round Head, 15 Degrees (C5R90BDSS-316)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M51060.040.0006)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, M16 Thr Sz, 60 mm Thr Lg, 60 mm Shoulder Lg, Steel (A4460160060U)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 3/4" Thr Sz, 9 in Thr Lg, 9 in Shoulder Lg, Steel (A0460480900)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, M10 Thr Sz, 40 mm Thr Lg, 40 mm Shoulder Lg, Steel (A4460100040)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 1/2" Thr Sz, 1-1/2 in Thr Lg, 1-1/2 in Shoulder Lg, Steel (A0460320132Z)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, M16 Thr Sz, 25 mm Thr Lg, 25 mm Shoulder Lg, Steel (A4460160025)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 1/2" Thr Sz, 7 in Thr Lg, 7 in Shoulder Lg, Steel (A0460320700)
- AMPG Shoulder Screw, 5g6g Thr Sz, 9.5mm Thr Lg, 6 mm Shoulder Lg, 316 Stainless Steel (STR602M6X6)
- Suburban Bolt And Supply Shoulder Bolts