Shop All Shoulder Bolts
Suburban Bolt And Supply
Shoulder Screw, 5/16" Thr Sz, 1-3/4 in Thr Lg, 1-3/4 in Shoulder Lg, Steel
Mfr # A0460200148H
Zoro # G303495449
Sold in multiples of 20 for $95.80
$95.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"
- Shoulder Length 1-3/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0460200148H
- Zoro # G303495449
- Country of Origin Unknown
- Category Shoulder Bolts
Dimensions
Thread Size | 5/16" |
Shoulder Diameter | 5/16 in |
Shoulder Length | 1-3/4 in |
Thread Length | 1-3/4 in |
Diameter Thread Size | 5/16" |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Shoulder Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 2 in, Steel, Black Oxide, 2 PK (40302)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 2-3/4" L, Steel Blue Ruspert, 100 PK (51215)
- ZORO SELECT Flat Washer, Fits Bolt Size M36 , Stainless Steel Plain Finish, 2 PK (M51420.360.0001)
- PASLODE 650215 2 in. Brad Nail, 18 Gauge (PA574333)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, M16 Thr Sz, 25 mm Thr Lg, 25 mm Shoulder Lg, Steel (A4460160025)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 1/2" Thr Sz, 1-1/2 in Thr Lg, 1-1/2 in Shoulder Lg, Steel (A0460320132Z)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 5/16" Thr Sz, 1/2 in Thr Lg, 1/2 in Shoulder Lg, Stainless Steel (A2460200032)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 3/4" Thr Sz, 9 in Thr Lg, 9 in Shoulder Lg, Steel (A0460480900)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 5/16" Thr Sz, 1-1/2 in Thr Lg, 1-1/2 in Shoulder Lg, Stainless Steel (A2460200132)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, M10 Thr Sz, 40 mm Thr Lg, 40 mm Shoulder Lg, Steel (A4460100040)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMF6)
- Suburban Bolt And Supply Shoulder Bolts