Shop All Shoulder Bolts
Suburban Bolt And Supply
Shoulder Screw, 3/8" Thr Sz, 2-1/4 in Thr Lg, 2-1/4 in Shoulder Lg, Steel
Mfr # A0460240216N
Zoro # G603496269
product price: $3.95
/ea
Sold in multiples of 20 for $79.00
$79.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"
- Shoulder Diameter 3/8 in
- Shoulder Length 2-1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0460240216N
- Zoro # G603496269
- Country of Origin Unknown
- Category Shoulder Bolts
Dimensions
Thread Size | 3/8" |
Shoulder Diameter | 3/8 in |
Shoulder Length | 2-1/4 in |
Thread Length | 2-1/4 in |
Diameter Thread Size | 3/8" |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Plain |
Item | Shoulder Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, 6g Thr Sz, 4mm Thr Lg, 3 mm Shoulder Lg, 18-8 Stainless Steel (ZR1681-303H)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 10 PK (931948)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Stainless Steel, Plain (K2027-316SS)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 400 PK (3728BHT5)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 5/16" Thr Sz, 5/8 in Thr Lg, 5/8 in Shoulder Lg, Steel (A0460200040NP)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, M12 Thr Sz, 25 mm Thr Lg, 25 mm Shoulder Lg, Steel (A4460120025H)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, M16 Thr Sz, 25 mm Thr Lg, 25 mm Shoulder Lg, Steel (A4460160025)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 3/4" Thr Sz, 9 in Thr Lg, 9 in Shoulder Lg, Steel (A0460480900)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, M16 Thr Sz, 60 mm Thr Lg, 60 mm Shoulder Lg, Steel (A4460160060U)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 5/16" Thr Sz, 3/4 in Thr Lg, 3/4 in Shoulder Lg, Steel (A0460200048NP)
- ZORO SELECT Precision Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel (U51044.037.0037)
- Suburban Bolt And Supply Shoulder Bolts