Shop All Shoulder Bolts
Suburban Bolt And Supply
Shoulder Screw, 3/4" Thr Sz, 4-1/2 in Thr Lg, 4-1/2 in Shoulder Lg, Steel
Mfr # A0460480432
Zoro # G903463367
product price: $174.99
/ea
Sold in multiples of 10 for $1,749.90
Free Shipping & Returns
$1,749.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/4"
- Shoulder Length 4-1/2 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0460480432
- Zoro # G903463367
- Country of Origin Unknown
- Category Shoulder Bolts
Dimensions
Thread Size | 3/4" |
Shoulder Diameter | 3/4 in |
Shoulder Length | 4-1/2 in |
Thread Length | 4-1/2 in |
Diameter Thread Size | 3/4" |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE L-Hook, 6" L, Steel Hot Galvanized, 50 PK (126GAB50)
- ZORO SELECT Flat Washer, For Screw Size M30 , Steel Zinc Plated Finish, 5 PK (M38130.300.0001)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 100 PK (N01000.025.0175)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 3-1/2" L, Steel Zinc Plated, 65 PK (B70411.062.0350)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 1/2" Thr Sz, 3/4 in Thr Lg, 3/4 in Shoulder Lg, Steel (A0460320048Z)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 5/8" Thr Sz, 1 in Thr Lg, 1 in Shoulder Lg, Steel (A0460400132Z)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 3/4" Thr Sz, 9 in Thr Lg, 9 in Shoulder Lg, Steel (A0460480900)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 3/4" Thr Sz, 7 in Thr Lg, 7 in Shoulder Lg, Steel (A0460480700)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 3/8" Thr Sz, 2-1/2 in Thr Lg, 2-1/2 in Shoulder Lg, Steel (A0460240232U)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 5/16" Thr Sz, 3/4 in Thr Lg, 3/4 in Shoulder Lg, Steel (A0460200048NP)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMV3)
- Suburban Bolt And Supply Shoulder Bolts