Shop All Shoulder Bolts
Suburban Bolt And Supply
Shoulder Screw, 1/2" Thr Sz, 5/8 in Thr Lg, 5/8 in Shoulder Lg, Steel
Mfr # A0460320040
Zoro # G703462027
product price: $7.75
/ea
Sold in multiples of 25 for $193.75
$193.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"
- Shoulder Length 5/8 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0460320040
- Zoro # G703462027
- Country of Origin Unknown
- Category Shoulder Bolts
Dimensions
Thread Size | 1/2" |
Shoulder Diameter | 1/2 in |
Shoulder Length | 5/8 in |
Thread Length | 5/8 in |
Diameter Thread Size | 1/2" |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hangermate Socket Driver, Steel, Steel Polished (PFM2201200)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Nylon 25 PK (64973)
- MIDWEST FASTENER Eye Bolt 1/4"-20, Steel, Zinc Plated, 15 PK (51701)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (N04104.050.0150)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, M12 Thr Sz, 25 mm Thr Lg, 25 mm Shoulder Lg, Steel (A4460120025H)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, M16 Thr Sz, 25 mm Thr Lg, 25 mm Shoulder Lg, Steel (A4460160025)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, M16 Thr Sz, 60 mm Thr Lg, 60 mm Shoulder Lg, Steel (A4460160060U)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 3/4" Thr Sz, 9 in Thr Lg, 9 in Shoulder Lg, Steel (A0460480900)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, M10 Thr Sz, 40 mm Thr Lg, 40 mm Shoulder Lg, Steel (A4460100040)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 1/2" Thr Sz, 7 in Thr Lg, 7 in Shoulder Lg, Steel (A0460320700)
- ZORO SELECT Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 7/16 in Shoulder Lg, 18-8 Stainless Steel (STR60131C07)
- Suburban Bolt And Supply Shoulder Bolts