Shop All Shoulder Bolts
Suburban Bolt And Supply
Shoulder Screw, 1/2" Thr Sz, 3/4 in Thr Lg, 3/4 in Shoulder Lg, Steel
Mfr # A0460320048Z
Zoro # G703495957
product price: $1.99
/ea
Sold in multiples of 20 for $39.80
$39.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"
- Shoulder Length 3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0460320048Z
- Zoro # G703495957
- Country of Origin Unknown
- Category Shoulder Bolts
Dimensions
Thread Size | 1/2" |
Shoulder Diameter | 1/2 in |
Shoulder Length | 3/4 in |
Thread Length | 3/4 in |
Diameter Thread Size | 1/2" |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Shoulder Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 1/4"-20 Thread Size, 2" Lg, 10 PK (39744)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Steel Zinc Yellow Finish, 10 PK (U38131.087.0001)
- MIDWEST FASTENER 3/8" x 2-1/2" Plain Steel Tension Pins 8PK (72804)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 100 PK (M01200.050.0030)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 1-1/4" Thr Sz, 4 in Thr Lg, 4 in Shoulder Lg, Steel (A0461160400)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 5/16" Thr Sz, 3/4 in Thr Lg, 3/4 in Shoulder Lg, Steel (A0460200048NP)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 1-1/4" Thr Sz, 5 in Thr Lg, 5 in Shoulder Lg, Steel (A0461160500)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 3/8" Thr Sz, 2-1/2 in Thr Lg, 2-1/2 in Shoulder Lg, Steel (A0460240232U)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 3/8" Thr Sz, 2-1/4 in Thr Lg, 2-1/4 in Shoulder Lg, Steel (A0460240216N)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 5/16" Thr Sz, 5/8 in Thr Lg, 5/8 in Shoulder Lg, Steel (A0460200040NP)
- ZORO SELECT Precision Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel (U51044.037.0037)
- Suburban Bolt And Supply Shoulder Bolts