Shop All Shoulder Bolts
Suburban Bolt And Supply
Shoulder Screw, 1/2" Thr Sz, 1-5/8 in Thr Lg, 1-5/8 in Shoulder Lg, Steel
Mfr # A0460320140
Zoro # G303462267
product price: $15.89
/ea
Sold in multiples of 25 for $397.25
$397.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"
- Shoulder Diameter 1/2 in
- Shoulder Length 1-5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0460320140
- Zoro # G303462267
- Country of Origin Unknown
- Category Shoulder Bolts
Dimensions
Thread Size | 1/2" |
Shoulder Diameter | 1/2 in |
Shoulder Length | 1-5/8 in |
Thread Length | 1-5/8 in |
Diameter Thread Size | 1/2" |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Deck Screw, #8 x 1-3/4 in, Torx Drive (48596)
- ZORO SELECT M1.4-0.30 x 3 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK (MSCX01403-010P1)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09102)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x2 1/2L, Pk5 (U39080.062.0250)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 1-1/4" Thr Sz, 5 in Thr Lg, 5 in Shoulder Lg, Steel (A0461160500)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 3/8" Thr Sz, 2-1/2 in Thr Lg, 2-1/2 in Shoulder Lg, Steel (A0460240232U)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 5/8" Thr Sz, 1 in Thr Lg, 1 in Shoulder Lg, Steel (A0460400132Z)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 1-1/4" Thr Sz, 4 in Thr Lg, 4 in Shoulder Lg, Steel (A0461160400)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 3/8" Thr Sz, 2-1/4 in Thr Lg, 2-1/4 in Shoulder Lg, Steel (A0460240216N)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 3/4" Thr Sz, 9 in Thr Lg, 9 in Shoulder Lg, Steel (A0460480900)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/4 in Shoulder Lg, 316 Stainless Steel (ZR1308-316H)
- Suburban Bolt And Supply Shoulder Bolts