Shop All Shoulder Bolts
Suburban Bolt And Supply
Shoulder Screw, 1/2" Thr Sz, 1-1/2 in Thr Lg, 1-1/2 in Shoulder Lg, Steel
Mfr # A0460320132
Zoro # G703462232
product price: $8.55
/ea
Sold in multiples of 25 for $213.75
$213.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"
- Shoulder Length 1-1/2 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0460320132
- Zoro # G703462232
- Country of Origin Unknown
- Category Shoulder Bolts
Dimensions
Thread Size | 1/2" |
Shoulder Diameter | 1/2 in |
Shoulder Length | 1-1/2 in |
Thread Length | 1-1/2 in |
Diameter Thread Size | 1/2" |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON 1/4-inch x 1-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors, 225PK (24515CH)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.1875 in L, Stainless Steel Body, 100 PK (35F0403-EA-100)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 1/2 in L, 0.551 in Insert Dia., 0.465 in Tapered End Dia., Brass (FL316-HI-PK500)
- E-Z LOK Thin Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, Carbon Steel (319-332)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 5/8" Thr Sz, 1 in Thr Lg, 1 in Shoulder Lg, Steel (A0460400132Z)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 1-1/4" Thr Sz, 4 in Thr Lg, 4 in Shoulder Lg, Steel (A0461160400)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 3/8" Thr Sz, 2-1/2 in Thr Lg, 2-1/2 in Shoulder Lg, Steel (A0460240232U)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 3/4" Thr Sz, 7 in Thr Lg, 7 in Shoulder Lg, Steel (A0460480700)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 5/16" Thr Sz, 3/4 in Thr Lg, 3/4 in Shoulder Lg, Steel (A0460200048NP)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 1/2" Thr Sz, 1-1/2 in Thr Lg, 1-1/2 in Shoulder Lg, Steel (A0460320132Z)
- ZORO SELECT Shoulder Screw, M2-0.40 Thr Sz, 3.8 mm Thr Lg, 6 mm Shoulder Lg, 316 Stainless Steel (STR602M3X6)
- Suburban Bolt And Supply Shoulder Bolts