Shop All Shoulder Bolts
Suburban Bolt And Supply
Shoulder Screw, 1" Thr Sz, 6 in Thr Lg, 6 in Shoulder Lg, Steel
Mfr # A0461000600
Zoro # G703494387
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1"
- Shoulder Length 6 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0461000600
- Zoro # G703494387
- Country of Origin Unknown
- Category Shoulder Bolts
Dimensions
Thread Size | 1" |
Shoulder Diameter | 1 in |
Shoulder Length | 6 in |
Thread Length | 6 in |
Diameter Thread Size | 1" |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Shoulder Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain 316 Stainless Steel, 3 in L, 10 PK (U55000.043.0300)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 10 PK (U51041.037.0300)
- MIDWEST FASTENER Cushioning Washer, Fits Bolt Size 3/4 in Felt, Black Finish, 30 PK (66188)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 100 PK (N01000.025.0175)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, M16 Thr Sz, 60 mm Thr Lg, 60 mm Shoulder Lg, Steel (A4460160060U)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, M8 Thr Sz, 25 mm Thr Lg, 25 mm Shoulder Lg, Steel (A4460080025H)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, M12 Thr Sz, 25 mm Thr Lg, 25 mm Shoulder Lg, Steel (A4460120025H)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 5/16" Thr Sz, 5/8 in Thr Lg, 5/8 in Shoulder Lg, Steel (A0460200040NP)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, M16 Thr Sz, 25 mm Thr Lg, 25 mm Shoulder Lg, Steel (A4460160025)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 5/16" Thr Sz, 1-1/2 in Thr Lg, 1-1/2 in Shoulder Lg, Stainless Steel (A2460200132)
- AMPG Shoulder Screw, 3A Thr Sz, 1/4 in Thr Lg, 1 in Shoulder Lg, 316 Stainless Steel (STR60214F16)
- Suburban Bolt And Supply Shoulder Bolts