Shop All Sheet Metal Screws
Suburban Bolt And Supply
Sheet Metal Screw, #8 x 3/8 in, Steel Hex Head
Mfr # A0090100024HW
Zoro # G603494357
product price: $0.04
/ea
Sold in multiples of 300 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- System of Measurement Inch
- Screw Size #8
- Fastener Length 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0090100024HW
- Zoro # G603494357
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Material | Steel |
Item | Sheet Metal Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 0.203 in Dia., 5/8 in L, Nylon Body, 50 PK (5609PK)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 125 PK (U22080.062.0325)
- TAMPER-PRUF SCREWS 1 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (151240)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Alloy Steel, Zinc Yellow Finish, 10 PK (U37061.062.0001)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, 5/16" x 1/2 in, Steel Hex Head (A0090200032HW)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, 5/16" x 1 in, Hex Head (A0090200100HT)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 1-1/4 in, Steel Pan Head Slotted Drive (A0090080116P)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive (A0100100048MTTZ)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 1/2 in, Steel Truss Head Phillips Drive (A0100100032MTS)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive (A0100100032MTTZ)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02914)
- Suburban Bolt And Supply Self-Tapping Screws