Shop All Sheet Metal Screws
Suburban Bolt And Supply
Sheet Metal Screw, #6 x 1 in, Steel Pan Head Slotted Drive
Mfr # A0090080100P
Zoro # G303494718
product price: $0.04
/ea
Sold in multiples of 300 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Screw Size #6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0090080100P
- Zoro # G303494718
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Steel |
Item | Sheet Metal Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 3-1/2" Zinc Plated Steel Cotter Pins 6PK (930268)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (03932)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 1/2"-20 Int Thrd Sz, 3/4"-16 Ext Thrd Sz (74087)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.003", Pk20 (MSC003-20)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 1-1/2 in, Steel Pan Head Slotted Drive (A0090080132P)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 1-1/4 in, Steel Pan Head Slotted Drive (A0090080116P)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 2 in, Steel Pan Head Slotted Drive (A0090080200P)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, 5/16" x 1/2 in, Steel Hex Head (A0090200032HW)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #4 x 3/4 in, Steel Pan Head Phillips Drive (A0100060048P)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09096)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Chrome Plated Steel Oval Head Phillips Drive, 100 PK (5763PK)
- Suburban Bolt And Supply Self-Tapping Screws