Shop All Sheet Metal Screws
Suburban Bolt And Supply
Sheet Metal Screw, #6 x 1-1/2 in, Steel Pan Head Slotted Drive
Mfr # A0090080132P
Zoro # G603494340
product price: $0.06
/ea
Sold in multiples of 200 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Screw Size #6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0090080132P
- Zoro # G603494340
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Steel |
Item | Sheet Metal Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 3-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68247)
- KING HUGHES FASTENERS Hog Ring Staples, 4-1/2 in Leg L, Steel, 2500 PK (515DG50PL)
- ALLIED TITANIUM #8-32 Socket Head Cap Screw, Plain Titanium, 1/4 in Length (0016964)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.572 in L, Aluminum Body, 1000 PK (AD6250TFBS)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 1 in, Steel Pan Head Slotted Drive (A0090080100P)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 2 in, Steel Pan Head Slotted Drive (A0090080200P)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 1-1/4 in, Steel Pan Head Slotted Drive (A0090080116P)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #10 x 1-3/4 in, Steel Pan Head Slotted Drive (A0090120148P)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #4 x 3/4 in, Steel Pan Head Phillips Drive (A0100060048P)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 2-1/2 in, Steel Flat Head Phillips Drive (A0100080232F)
- HILLMAN 0823502 10 x 2.5 in. Sheet Metal Screws- Flat Head 50 per Box (55695)
- Suburban Bolt And Supply Self-Tapping Screws