Shop All Sheet Metal Screws
Suburban Bolt And Supply
Sheet Metal Screw, 5/16" x 3/4 in, Steel Hex Head
Mfr # A0090200048HW
Zoro # G603494982
product price: $0.20
/ea
Sold in multiples of 100 for $20.00
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- System of Measurement Inch
- Screw Size 5/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0090200048HW
- Zoro # G603494982
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | 5/16" |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Material | Steel |
Item | Sheet Metal Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 15 PK (71048)
- ZORO SELECT Toggle Bolt, 2" L, Plastic, 50 PK (U63270.000.0100)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, White Steel Flat Head Phillips Drive, 20 PK (79373)
- GATOR MicroZip 7801 Refill Sheet, 312 in L, 1 in W, Extra Fine, Fine, Medium, 80 Grit (7801GA)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, 5/16" x 1/2 in, Steel Hex Head (A0090200032HW)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #4 x 3/4 in, Steel Pan Head Phillips Drive (A0100060048P)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 1-3/4 in, Steel Pan Head Slotted Drive (A0090100148P)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 2-3/4 in, Steel Flat Head Phillips Drive (A0100100248F)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #10 x 1-3/4 in, Steel Pan Head Slotted Drive (A0090120148P)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive (A0100100048MTTZ)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Black Steel Pan Head Phillips Drive, 40 PK (79401)
- Suburban Bolt And Supply Sheet Metal Screws